Beli scrubber drier karcher di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)atribut:
- Compatible for: Profesional floor care used
- KARCHER HOME & GARDEN Ride On Scrubber Driers B 150 R Bp+SB (Mesin Poles Lantai)atribut:
- Part Number: 1.246-020.2
- Compatible for: Profesional floor care used
- Battery (V): 36
- Battery Runtime (hour): Maximum 5
- Brush Contact Pressure (g/cm²): 34-560
- Brush Rotation Speed (rpm): 180-1300
- Dimensions (mm): 1790x1080x1410
- Dirty Water Tank (L): 150
- Fresh Water Tank (L): 150
- Practical Area Performance (m²/hour): 3200
- Theoretical Area Performance (m²/hour): 4500
- Working Widht Vacuuming (mm): 940-1060
- Working Widht With 1-Side Brush (mm): 1300
- Working Widht of Brushes (mm): 750-900
- KRISBOW Mesin Pembersih Lantaiatribut:
- Color: Yellow
- Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
- Power: 1000 W
- Dimensions (mm): 1060x650x1025
- KRISBOW Scrubber & Polisher (Mesin Poles Lantai)atribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- LAVOR Ride On Floor Scrubber Driers (Mesin Poles Lantai)Deskripsi:Designed for the maintenance and deep cleaning of large areas (up to 3200 sqm.) with a very important reduction of cleaning cost. Very compact size and great maneuverability like walk behind models: suited for maintenance cleaning. 32 kg. of constant pres
- VIPER Scrubber Drier Walk Behind (Mesin Poles Lantai)Deskripsi:The New Viper AS430 and AS510 Are The Perfect Propulsion Floor Maintenance Machine For Cleaning Medium-Sized Areas.It is Suitable For Use in Areas Such as Hotels, Restaurants, Schools, Shopping Malls, Hospitals, Sports Halls With Its Low Noise Level and High Performance For Daytime Use.- With Its Clean and Dirty Water Tanks on a Single Body, It Has a Large Tank Capacity Despite Its Compact Dimensions. It Can Run For A Long Time Without Draining Water. - With Cable and Battery Options, It Can Meet All Kinds Of Needs Of Users.- Its Built-in Charger, Ergonomic Keys and Easy Maneuverability Make It Very Easy to Operate.- Cleaning The Tank With a Large Dirty Water Tank Cover is Much Easier. This is a More Hygienic Machine.- Vacuum and Brush Motors Are Protected Against Splashing.
- Goldie Auto Scrubber Electric (Mesin Poles Lantai)atribut:
- Voltage (V): AC 220-230
- Frequency (Hz): 50
- Water Sucker (mm): 755
- Brush Diameter (inch): 20
- Brush Rotation Speed (rpm/minute): 210
- Cleaning Width (mm): 510
- Performance (m²/hour): 1740
- Dimensions (mm): 1250x630x950
- Comac Auto Scrubber (Mesin Poles Lantai)Deskripsi:Scrubbing machine is available both in the scrubbing single-brush, electrically or battery-powered version with 51cm working width. Suitable for the maintenance cleaning of limited-size areas abd cluttered spaces of surfaces up to 1.400 sqm. These are very compact scrubbing machines. Thanks to their width-just 50cm they are suitable for cluttered areas. They are especially suitable for cleaning in environments like sales points, car repairs shops, gyms or health care enviroments in general.The particular design of the recovery tank and the large diameter drainage tube allow completely. Emptying the dirty water collected without leaving any type of residue IN A VERY SHORT TIME and Without any manual interventions.The new soundproof vacuum head, where the suction motor is fitted, protects it from water seepage and above all, ensures extremely low noise levels without giving up suction power.The Abila scrubbing machines can also be fitted with the handy on-board battery charger. To recharge the machine, all it takes is connecting the supplied cable to a reguler power socket. Simplifying maintenance at the end of the work cycle.atribut:
- Working Width: 500mm
- Brushes Pressure: 20
- Power Supply: 220-230V
- Traction Voltage: 50V
- Traction: Semi Auto
- Solution Tank: 33L
- Recovery: 40L
- Working Width up to m: 1750m/h
- Machine Dimensions: 1160x960x560mm
- KRISBOW Scrubber Polisher and Vacuum 3in1 (Mesin Poles Lantai)atribut:
- Unit Dimensions (cm): 43x21x28
- Item: Scrubber Dryer
- NILFISK Scrubber Drier Walk BehindDeskripsi:In line with the century old Nilfisk tradition, SC450 combines performance, reliability, productivity and ease of use in a well designed and cost efficient all round scrubber/dryer. SC450 performs equally well on the floors of schools, hospitals, shops, warehouses and offices as on the bottom line. It is designed with easy maintenance, low consumption of water, detergents and energy in mind.- The low noise level enables daytime cleaning for increased comfort and efficiency. - Polyethylene corrosion proof rotomolded tank ensures durability. - Automatic squeegee release when hitting obstacles provides reliable use and extended lifetime of equipment. - Large recovery tank and removable lid for easy cleaning. - Fast and hygienic. - Most electrical components are placed in dedicated waterproof box for reliability and safety.
- VIPER Scrubber Drier Ride on SetDeskripsi:The AS530R is The First Mini-Riding Floor Automation in The Viper Series. Efficient Cleaning is Recommended For Users at Affordable Prices. With Its Large Tank Capacity and High Battery Performance, It Provides Hours of Cleaning Even in Areas Over 5000m2.atribut:
- Brush Speed: 160RPM
- Efficiency Rate: 2650 m2/ hour
- Maximum Climbing Gradient: 10%
- Front Wheel Dimensions: 17.5cm
- Brush/Pad Diameter: 530mm
- Sound Pressure Level: 69dBa
- Dimensions: 1360x580x1120mm
- Fresh Water Tank: 72L
- Dirty Water Tanki: 73L
- cleaning width: 530mm
- Vacuum Motor Power: 400 W
- Brush Motor: 450 W
- Drive Motor HP (W): 300 W
- Electroklin Polisher Single Disc Machines (Mesin Poles Lantai)Deskripsi:Mesin Polisher Lantai KF 1752 Electroklin adalah Mesin poles lantai low speed multifungsi dengan design modern, safety dan mudah dioperasikan dengan jangka waktu lama. Performance mesin bekerja sangat baik dan sesuai dengan kondisi lantai umumnya di indonesia. Mesin tidak melayang saat digunakan dan beban bobot sangat menekan di permukaan lantai. Kelebihan utama dari mesin type ini adalah safety (Anti statis dan kenyamanan pengguna karena dapat disesuaikan dengan posisi tubuh user.atribut:
- Kecepatan: 175 RPM
- Accessories: Pad Holder, Sikat Kasar Sikat Halus, Water Tank, 3M Floor Pad Merah/Putih
- KARCHER HOME & GARDEN Ride On Scrubber Driers B 90 R Classic Bp (Mesin Poles Lantai)atribut:
- Part Number: 1.161.306.0
- Rated Input Power (W): 2200
- Capacity tank (l): 90
- Compatible for: Profesional floor care used
- Battery (V): 24
- Battery Voltage (V): 24
- Brush Working Width (mm): 550
- Brush contact pressure (g/cm²/kg): 20/315/28/35
- Dimensions (mm): 1450x800x1200
- Fresh/Dirty Water Tank (L): 90/90
- Theoretical Area Performance (m²/hour): 3375
- Traction Motor (W): 600
- Working Width Vacuuming (mm): 850
- Numatic Auto Scrubber (Mesin Poles Lantai)Deskripsi:Here you have a machine that is easy to use, easy to fill, easy to empty, easy to move, easy to transport and easy to service.atribut:
- Brush Motor Power: 1500W
- Vacuum Motor Power: 1200W
- Capacity: 40L
- Brush: 450mm
- Speed: 50Hz@150rpm 60Hz@180rpm
- Range: 42m
- Dimensions: 110x1065x805mm
- KARCHER Professional Walk Behind SweepersDeskripsi:KARCHER Walk Behind Sweepers is Maximum sweeping performance - always and everywhere From the manual sweeper via the walk-behind and ride-on machine to the extremely powerful and robust industrial ride-on sweeper. Clean sweeping at any time with reliable and innovative Kärcher technology. We are also highly innovative when it comes to sweeping!
- monotaro Hand-Operated Sweeper (Mesin Penyapu Jalan)Deskripsi:Mudah dibersihkan hanya dengan mendorong mesin tanpa menggunakan listrik! Cocok untuk bersih-bersih di luar ruangan di mana colokan untuk kabel tidak terjangkau. Pembersihan di area yang luasnya 700 mm juga bisa dilakukan dengan cepat. Debu di dinding terjangkau oleh sikat di kedua sisi dan ikut tersedot. Terdapat 3 level panjang gagang yang dapat diatur sesuai kebutuhan.atribut:
- Power: Manual
- Cleaning Capacity (m²/hour): about 1850
- Color: Blue
- Dimensions (front width x depth x height) (mm): About 570x590x1140
- Dust box capacity (L): 25
- Material: Resin (ABS)
- Sweeping width (dust collection width) (mm): 550
- Use: For cleaning inside factories, around buildings, warehouses, and roadsides. For collecting fallen leaves.
- KARCHER Professional Floor Scrubber DriersDeskripsi:Equipment - Disc brush - 2-tank system - Transport wheels - Squeegee, straightatribut:
- Part Number: 1.127-007.0
- Brush Working Width (mm): 510
- Rated Input Power/Amps (W): max. 1100
- Battery Capacity (AH): 105
- Brush Speed (rpm): 155
- Dimensions (mm): 1170x570x1025
- Maximum Area Performance (m²/hour): 2040
- Sound Pressure Level (dBA): 66
- Working Width Vacuuming (mm): 850
- KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Deskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
Daftar Harga scrubber drier karcher Terbaru October 2026
| KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai) | Rp30.999.900 |
| LAVOR Walk Behind Floor Scrubber Driers | Rp18.999.900 |
| KARCHER HOME & GARDEN Ride On Scrubber Driers B 150 R Bp+SB (Mesin Poles Lantai) | Rp259.999.900 |
| KRISBOW Mesin Pembersih Lantai | Rp27.999.900 |
| KRISBOW Scrubber & Polisher (Mesin Poles Lantai) | Rp10.999.900 |
| LAVOR Ride On Floor Scrubber Driers (Mesin Poles Lantai) | Rp159.999.900 |
| VIPER Scrubber Drier Walk Behind (Mesin Poles Lantai) | Rp37.999.900 |
| Goldie Auto Scrubber Electric (Mesin Poles Lantai) | Rp25.999.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| Comac Auto Scrubber (Mesin Poles Lantai) | Rp39.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/dvP101543499-2.jpg)

/P101543048-1.jpg)

/gtP101517605-6.jpg)
/P102092316-2.jpg)
/P102169827-1.jpg)
/P103082686-1.jpg)

/P102252783-1.jpg)
/gmP103952598-3.jpg)


/P102092330-2.jpg)
/P101543031-1.jpg)
/P102253144-1.jpg)

/bnP102245419-3.jpg)

/P101543543-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)